description
- Handle stock removal, tool sharpening, surface grinding and more with the strong and reliable 53A AO Type 02 toolroom wheel. Measuring greater than 4 inches in diameter, this cylinder wheel features an aluminum oxide abrasive appropriate for tasks requiring precision cuts and for materials that are heat-sensitive at higher feed rates. Designed to fit a vertical spindle surface grinder, the wheel offers a vitrified bond system that ensures durability. Use this wheel to grind soft carbon steels and tool steels in applications that demand form holding and a cool cutting action.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 02 cylinder wheels with tough, durable aluminum oxide abrasive blend for precision applications
- Strong vitrified bond system for longer wheel life on vertical spindle surface grinders
- Use where cool cutting action and form holding are required
- Good choice for grinding carbon and tool steels that are heat sensitive at medium to heavy feed rates
| Weight | 0.0 LB |

