description
- Grind carbide cutting tools, titanium, metal matrix composites and plasma sprayed materials with this 32A AO Type 35 toolroom wheel for your double disc grinder. This wheel features a monocrystalline aluminum oxide grain that provides strength and sharpness ideal for precise production applications. A vitrified bond helps the wheel tackle a variety of jobs that require moderate to heavy feed and stock removal rates. You can also use the wheel on 400 series stainless, aluminum and various types of iron.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 35 plated mounted disc wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, well suited to precision production applications
- The most versatile vitrified bond, especially recommended for toolroom double disc grinding
- Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
- Ideal for applications with moderate to heavy feed and stock removal rates
| Weight | 0.0 LB |

