Skip to content Skip to navigation menu
Norton Abrasives66253044942

66253044942

Item #110805004
Norton Abrasives66253044942
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Handle stock removal, tool sharpening, surface grinding and more with the strong and reliable 53A AO Type 02 toolroom wheel. Measuring greater than 4 inches in diameter, this cylinder wheel features an aluminum oxide abrasive appropriate for tasks requiring precision cuts and for materials that are heat-sensitive at higher feed rates. Designed to fit a vertical spindle surface grinder, the wheel offers a vitrified bond system that ensures durability. Use this wheel to grind soft carbon steels and tool steels in applications that demand form holding and a cool cutting action.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 02 cylinder wheels with tough, durable aluminum oxide abrasive blend for precision applications
  • Strong vitrified bond system for longer wheel life on vertical spindle surface grinders
  • Use where cool cutting action and form holding are required
  • Good choice for grinding carbon and tool steels that are heat sensitive at medium to heavy feed rates
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison