Skip to content Skip to navigation menu
Norton Abrasives66253017795

66253017795

Gemini U57A Type 01/41 Circular Saw Cut-Off Wheel
Item #101634515
Norton Abrasives66253017795
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut off metals confidently using the Gemini U57A AO Type 01/41 circular saw cut-off wheel. This wheel is fiberglass reinforced to stand up to straight cutting applications, and provides long-lasting, reliable performance at a price that fits your budget. A strong aluminum oxide abrasive coating serves for cutting soft or hard carbon steels so there's no need to change wheels between jobs. With a thin, fast-cutting blade, the wheel slices through titanium, super alloys, aluminum, brass and more with less material loss. Equip your low-power electric or cordless circular saw with this wheel for versatile, consistent cutting strength.

applications

  • Cut-Off

features

  • Premium aluminum oxide abrasive designed for cutting soft and hard carbon steels
  • Thin blade for fast cutting and minimal material loss
  • excellent for low power electric or cordless circular saws
  • Constructed with full fiberglass reinforcing for straight cuts
  • Good general purpose choice for consistent performance at an economical price
Weight 0.0 LB
EAN or UPC 662530177951
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison