description
- Boasting a versatile aluminum oxide grain that can handle toolroom cut-off applications on a wide variety of metals, the E7 57A AO Type 01/41 non-reinforced toolroom cut-off wheel makes a great choice for wet cutting tasks. The combination of an E7 shellac bond and smooth sides helps the wheel produce mild cuts without burrs, discoloration or heat checks. Use the wheel with a chop saw or chop stroke machine for applications involving stainless steel, titanium, super alloys, soft and hard carbon steels, and many other metals.
applications
- Cut-Off
features
- Tough, versatile aluminum oxide grain for toolroom cut-off applications including 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron
- E7 shellac bond and smooth sides create very mild cutting action
- For highly critical applications where no burr, heat checks, or discoloration is permitted
- Primarily for wet cutting
| Weight | 0.0 LB |
| EAN or UPC | 662529229852 |

