Skip to content Skip to navigation menu
Norton Abrasives66252849382

66252849382

Aluminum Oxide Type 01/41 Chop Saw Cut-Off Wheel
Item #119621771
Norton Abrasives66252849382
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The new Norton for aluminum wheel is designed specifically for cutting aluminum and other non-ferrous soft metals using a chop saw. The specialized aluminum oxide grain and bond combination are engineered for aluminum to provide smooth clean cuts on low and high horsepower chop saws. Side reinforced for enhanced durability, these wheel are designed to last.

applications

  • Aluminum /Metal Panel Bonding
  • Cut-Off

features

  • Premium aluminum oxide grain offers market leading cut rates
  • Durable specialized bond is optimized for cool non-loading cutting on aluminum and other soft metals
  • Two layers of reinforcement and 7/64" thickness for durable cutting on low and high power chop saws
  • Clean cutting with no waxes or rubber fillers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison