Skip to content Skip to navigation menu
Norton Abrasives66252849371

66252849371

Aluminum Oxide Type 01/41 Right Angle Cut-Off Wheel
Item #119621760
Norton Abrasives66252849371
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The new Norton for Aluminum cut-off wheel is designed specifically for cutting aluminum and other non-ferrous soft metals using a right angle grinder. The high quality aluminum oxide and specialized bond technology offer market leading cutting speeds without loading or overheating workpiece. This 0.045" wheel offers a long life and straight, clean burr-free cutting with minimal kerf loss and no contaminating waxes or rubber fillers.

applications

  • Aluminum /Metal Panel Bonding
  • Cut-Off
  • Portable Grinding
  • Smoothing
  • Stock Removal

features

  • Premium aluminum oxide grain offers market leading cut rates
  • Durable specialized bond is optimized for cool non-loading cutting on aluminum and other soft metals
  • 0.045" thickness and a type 01/41 shape for a straight, burr-free cut with minimal kerf loss using a right angle grinder
  • Clean cutting with no waxes or rubber fillers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison