Skip to content Skip to navigation menu
Norton Abrasives66252849366

66252849366

Aluminum Oxide Type 27 Grinding Wheel
Item #119621755
Norton Abrasives66252849366
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The New Norton for Aluminum grinding wheel combines the latest innovation in grain and bond technology to offer market leading performance on aluminum. With a specialized cool cutting grain and non-loading bond, these wheels are the ideal choice when grinding any aluminum alloy as well as other non-ferrous soft metals. Best option for heavy stock removal, weld smoothing and beveling of aluminum and is contaminant free with no waxes or rubber fillers.

applications

  • Aluminum /Metal Panel Bonding
  • Cut-Off
  • Portable Grinding
  • Smoothing
  • Stock Removal

features

  • Grinding zone stays cool thanks to a new proprietary cool cutting ultra-pure alumina grain with market leading aggressive grinding speeds
  • Offers the best overall value and fewer wheel change overs with an innovative durable yet non-loading bond technology, specialized for grinding aluminum and other soft metals
  • Depressed center wheel designed to used at a 30 degree grinding and weld removal using a right angle grinder
  • Free of contaminants, waxes and rubber fillers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison