Skip to content Skip to navigation menu
Norton Abrasives66252843259

66252843259

BlueFire ZA Type 01/41 Stationary Saw Cut-Off Wheel
Item #103851013
Norton Abrasives66252843259
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Perform heavy-duty cut-offs and straight cuts like a champ with the BlueFire ZA ZA Type 01/41 stationary saw cut-off wheel. Crafted using the latest generation blend of zirconia alumina and premium aluminum oxide abrasives and featuring an advanced bond system for enhanced abrasive efficiency, this durable cut-off wheel performs stationary machine cut-off applications up to three times faster and lasts up to 10 times longer than standard aluminum oxide wheels. Designed to cut large cross-sections and hard-to-cut materials, this wheel easily slices 400-series stainless and hard- and soft-carbon steels.

applications

  • Cut-Off

features

  • Durable, latest generation zirconia alumina and premium aluminum oxide abrasive blend for up to 3 times faster cutting on stationary machine cut-off applications versus aluminum oxide on 400 series stainless, soft and hard carbon steels
  • Highly advanced bond system maximizes abrasive capabilities, providing up to 10 times life versus aluminum oxide wheels on stainless and high alloy steel
  • Engineered for large cross-sections and/or hard-to-cut materials
  • Reinforced for heavy duty cut-off applications and straight cuts
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison