Achieve consistent performance with the quality aluminum oxide construction of this economical Gemini RightCut INOX/SS A AO type 01/41 right angle cut-off wheel. The ultra-thin reinforced design gives you control for stable cuts without significant material loss to save money, and exceptional balance ensures ease of use. With less than 0.1 percent of iron, sulfur and chlorine, this grinder wheel prevents stainless steel contamination to keep projects free of rust and corrosion. The durable bond balances cutting speed and wheel longevity to maximize value with use on 400 stainless steel and hard and soft carbon steels applications.
applications
Cut-Off
features
Quality aluminum oxide for consistent performance at an economical price
Ultra-thin reinforced straight right angle grinder wheel for cutting-off only applications where stable cuts and minimum material loss are desired
excellent balance and free- cutting action are easy on the operator
Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
will not contaminate stainless steel
Durable bond delivers consistent cut rate while retaining good wheel life on 400 stainless steel, hard and soft carbon steels applications
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back