Skip to content Skip to navigation menu
Norton Abrasives66252838455

66252838455

Quantum3 RightCut SG Type 01/41 Right Angle Cut-Off Wheel
Item #115065766
Norton Abrasives66252838455
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Unprecedented design that delivers high operator comfort with faster cut, less down time for effortless cutting applications.

applications

  • Cut-Off

features

  • 100% advanced ceramic alumina grain with a special shape for comfort and performance guaranteeing 7X the life of aluminum oxide wheels and 3X the life of zirconia alumina wheels
  • Unique bond system prevents premature grain released maximizing wheel life
  • Available in type 01 straight and type 27 depressed center cut-off wheels from 4-1/2 inch to 6 inch diameters and come in ultra thin 045 for quick burn/burff free cutting and 1/16 inch for more durable applications
  • Great choice for stainless steel and carbon steel applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison