Skip to content Skip to navigation menu
Norton Abrasives66252838308

66252838308

Item #110804362
Norton Abrasives66252838308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your vertical spindle surface grinder with this Norton 32A AO Type 02 toolroom wheel. A strong and sharp monocrystalline aluminum-oxide grain makes the wheel ideal for medium to heavy stock removal on a wide range of metals. This wheel uses a versatile vitrified bond, requires minimal dressing, and grinds cool and fast. These features combine to make the wheel ideal for use on tool steels with moderate to heavy feed rates, including vanadium alloy steels.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 02 cylinder wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom vertical spindle surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison