Skip to content Skip to navigation menu
Norton Abrasives66252837771

66252837771

Item #110804348
Norton Abrasives66252837771
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove stock fast, and get a cool cut with the SG 5SG CA Type 12 toolroom wheel >4". The wheel's abrasive self-sharpens, which means less burn and dressing. The excellent cutting performance of the seeded gel ceramic alumina and friable aluminum oxide abrasive blend makes this wheel last up to five times longer than other aluminum oxide wheels while offering up to two times the stock removal rate when compared to traditional abrasives. Its high-performance bond yields excellent productivity and versatility for grinding tool steels, hard and soft steels and aerospace alloys.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening

features

  • Type 12 dish wheels with a high-performing, seeded-gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal and superior cutting
  • 3 – 5X more life than aluminum oxide wheels and 2X the stock removal rates of other abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost on CNC cutting tool and tool and cutter machines
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison