Skip to content Skip to navigation menu
Norton Abrasives66243530064

66243530064

Item #110804255
Norton Abrasives66243530064
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Maximize your productivity when grinding carbide cutting tools, titanium, metal matrix composites and plasma sprayed materials by using the 39C SC Type 01 toolroom wheel <=4". This wheel comes in a variety of shapes and sizes and works on CNC cutting tool machines and cylindrical and surface grinders. A high-purity green silicon carbide abrasive makes it compatible with non-steel grinding projects, and its vitrified bond gives this wheel a long grinding life.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 01 straight wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinders
  • Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
  • Many additional popular sizes and shapes in stock now
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison