Skip to content Skip to navigation menu
Norton Abrasives66243528696

66243528696

Item #110804225
Norton Abrasives66243528696
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete precision production applications with this 32A AO Type 01 toolroom wheel that features a monocrystalline aluminum oxide grain that provides excellent strength and sharpness. Use the wheel at moderate to heavy feed and stock removal rates on nearly any tool steel, including vanadium alloy steels. Recommended for CNC cutting tool machines, this wheel has a versatile vitrified bond ideal for cylindrical and surface grinding, as well as for internal grinding applications. The wheel requires minimal dressing and provides fast cutting action while remaining cool.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening
  • Truing & Dressing

features

  • Type 01 straight wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, well suited to precision production applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical and surface grinding
  • Also for internal grinding applications
  • exceptional cool, fast cutting action, requires minimum dressing
  • For grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed and stock removal rates
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison