description
- The SG Vitrium3 5SG CA Type 05 >4-inch toolroom wheel delivers high productivity and a low grinding cost per part. A recessed side and a proprietary blend of ceramic aluminum and friable aluminum oxide deliver three to five times the lifespan of regular aluminum oxide wheels and twice the stock removal rate of ordinary abrasives. The powerful Vitrium3 bond provides high speed and cool cutting and holds its form even when working on tough tools and grinding hard surfaces. A self-sharpening abrasive keeps burns and dressing to a minimum, sharpening tools and offering a long lifespan in production.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 05 recessed one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
- 3 - 5X more life than aluminum oxide wheels
- 2X rough stock removal vs conventional abrasives
- High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
- recommended for toolroom, cylindrical, and surface grinding
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Outstanding choice for high productivity, low total per-part grinding cost
| Weight | 0.0 LB |

