Skip to content Skip to navigation menu
Norton Abrasives63642575499

63642575499

Item #119226594
Norton Abrasives63642575499
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the tough cutting action of a coarse grit paired with the smooth final finish of a fine grit with the Bear-Tex Vortex Rapid Prep AO coarse grit non-woven portable in-line belt. Equipped with a high-loft nylon fiber attached to a nylon scrim backing for toughness and stiffness, this belt features a strong resin bond to ensure longevity. Ideal for challenging materials such as nickel alloys, aluminum and soft metals, this open-coat belt combines Clean Bond resin technology with a patented agglomerated aluminum oxide grain for outstanding performance on surface blending and residue removal tasks.

applications

  • Blending
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Stock Removal
  • Surface Prep

features

  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a uniformly thick layer of resin bond and grain for extended life, durability, and stiffness
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Exceptional choice for coarse grit moderate material removal and initial blending of welds and mismatched surfaces
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison