Skip to content Skip to navigation menu
Norton Abrasives63642506194

63642506194

2-3/4 X 16-1/2 NORTON ADALOX PSA P3
Item #106397696
Norton Abrasives63642506194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make professional repairs with this Gold Reserve H290 coarse grit paper PSA file strip. Enjoy a consistent surface and fast, cool cuts made possible by the P-graded aluminum oxide abrasive. Featuring an open coat, this E-weight paper provides durability with loading and chip resistance. This paper is non-stearated and non-contaminated which is often required for prime auto and aerospace paint applications Apply the paper to a sanding board without clamping
  • the pressure-sensitive adhesive holds the paper in place for heavy material removal. Sand stainless steels, aluminum, fiberglass and carbon steels with ease using this Gold Reserve paper strip.

applications

  • Sanding
  • Stock Removal

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent scratch pattern
  • Strong E-weight paper, open coat,В В providesВ excellent durability and chip resistance
  • resists loading
  • Non-stearated (no anti-loading agents)
  • non-contamination often required for prime auto and aerospace paint applications
  • PSA (pressure sensitive adhesive) eliminates the need for manual clamping making this a good choice during heavy material removal
Weight 0.0 LB
EAN or UPC 636425061946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison