description
- A mounted wheel is a small grinding wheel Tackle high-volume, coarse grit, metal removal and surface prep applications with this Quantum 5NQM mounted point. Made with a unique, engineered ceramic grain and shape, the point is designed for high-speed grinding operations. It also works well for vitrified applications, be they low-, medium- or high-force. With minimal loading and heat build-up, this point offers up to 37 percent better removal rates than other ceramic points, as well as up to a 33 percent longer product life.
applications
- Deburring
- Tool Sharpening
features
- Quantum grain with unique, engineered ceramic grain and shape, specifically developed for high-volume, high-speed alloy grinding operations
- Minimal loading and heat build-up
- provide up to 33% longer life and 37% better metal removal rates versus other ceramic points
- Versatile
- optimized for all low-, medium-, and high-force vitrified applications
- Best choice for high-volume, coarse grit, rapid metal removal and surface prep applications
| Weight | 0.0 LB |
| EAN or UPC | 614636861395 |

