Skip to content Skip to navigation menu
Norton Abrasives60157663501

60157663501

Winter G-Force Diamond Resin Bond 1A1RN Wheel Wheel
Item #106368392
Norton Abrasives60157663501
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Norton Winter G-Force wheels for round tool manufacturing feature a polyimide bond system to provide superior form-holding and lower-power requirements compared to premium competitive wheels.

applications

  • Tool and Cutter Grinding

features

  • Polymide bond reduces frequency of dresses, and decreases chances of burn and heat damage to the part
  • Unique bond technology excels on round, carbide and steel tools
  • excellent depth of cut, traverse rates, and form holding
  • reduces total grinding costs by 30% or more
  • Self-dressing
  • maintains a consistently sharp grinding edge which allows for lights-out manufacturing
  • Better choice for CNC tungsten carbide round tool manufacturing
Weight 0.0 LB
EAN or UPC 601576635018
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison