Skip to content Skip to navigation menu
Norton Abrasives08834166474

08834166474

Surface Prep Aluminum Oxide Coarse Grit TS (Type II) Non-Woven Quick-Change Disc
Item #110803379
Norton Abrasives08834166474
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For a smear-free finish even on alloys with high nickel content, this Merit Surface Prep A/O coarse grit TS (Type II) non-woven quick-change disc gets the job done. Enjoy up to 50 percent better performance and a 20 percent higher cut rate over comparable products thanks to the quality aluminum oxide grain coating. Coarse grit blends welds and removes material from aluminum, titanium and carbon steel, while Clean Bond resin technology reduces loading on these soft metals. Strong nylon scrim bonded to high-loft nylon fiber allows for a thick layer of resin and grain, keeping the disc stiff and durable.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison