Skip to content Skip to navigation menu
Norton Abrasives08834166368

08834166368

Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Buffing Disc
Item #110803357
Norton Abrasives08834166368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Improve your blending, cleaning, and surface prep results with the Merit A/O medium grit TR (Type III) non-woven quick-change buffing disc. Made from an aluminum-oxide grain and resin-bond blend, this durable disc facilitates smooth, consistent and smudge-free cuts. Because it features non-woven nylon fibers laminated to a durable-yet-flexible nylon backing, you can grind on harsh, jagged surfaces without worrying about ripping. Depend on this disc to remove modest rust, oxidation and coatings while leaving the original surface intact.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Medium grit for blending and cleaning steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison