Skip to content Skip to navigation menu
Norton Abrasives08834166317

08834166317

Surface Prep Aluminum Oxide Very Fine Grit TS (Type II) Non-Woven Quick-Change Disc
Item #110803348
Norton Abrasives08834166317
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Maximize performance on finishing and weld blending projects with the Merit Surface Prep A/O fine grit TS (Type II) non-woven quick-change disc. This fine grit disc features aluminum oxide abrasive grain coating that offers a 20 percent higher cut rate and 50 percent better performance quality compared to similar discs. Go longer between replacing discs thanks to the premium high-loft nylon fiber and nylon scrim backing that ensures extended durability. The proprietary Clean Bond resin technology maximizes finish quality on high-nickel content alloys and soft metals, while the fine grit offers brilliant surface finishes on soft stainless metal types.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison