Skip to content Skip to navigation menu
Norton Abrasives08834165254

08834165254

Silicon Carbide Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #110803310
Norton Abrasives08834165254
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy extended durability and reduced edge wear with this Merit S/C coarse grit TS (Type II) quick-change cloth disc. A sharp silicon carbide abrasive grit produces a high initial cut and penetration, ideal for use on soft non-ferrous materials, such as aluminum, brass, bronze and concrete. An X-weight two-ply cotton backing resists wear, so the disc lasts through multiple jobs, while the coarse grit makes the disc ideal for weld blending, stock removal and deburring.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Sharp, silicon carbide abrasive provides high initial cut and penetration to resist loading on soft metals
  • Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
  • When completion time is important, sharp silicon carbide abrasive gets non-ferrous blending jobs done quickly
  • Coarse grit for weld blending, stock removal, and deburring soft metals like aluminum, brass, and bronze
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison