Skip to content Skip to navigation menu
Norton Abrasives08834164496

08834164496

Aluminum Oxide Medium Grit TR (Type III) Quick-Change Cloth Disc
Item #110803259
Norton Abrasives08834164496
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Deliver a smooth finish to stainless steel, brass, bronze and other metals with the Merit A/O medium grit TR (Type III) quick-change cloth disc. Suitable for moderately difficult applications, the disc offers an aluminum oxide abrasive that provides strong cutting power. More durable than competitors' aluminum oxide discs, the disc features a Y-weight two-ply polyester backing and coating that offers outstanding durability. This economical medium-grit disc makes a great choice for cleaning, detailing and deburring jobs.

applications

  • Clean and Detail
  • Deburring
  • Rust Removal
  • Sanding

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Medium grit for deburring, cleaning, and detailing stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison