Skip to content Skip to navigation menu
Norton Abrasives08834163049

08834163049

Surface Prep Aluminum Oxide Medium Grit TP (Type I) Non-Woven Quick-Change Disc
Item #110803141
Norton Abrasives08834163049
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed for surface blending, the Merit Surface Prep A/O medium grit TP (Type I) non-woven quick-change disc boasts an aluminum oxide abrasive grain coating to achieve fast, sharp cuts. Offering a superior performance compared to similar discs from the competition, this product derives strength and stiffness from a strong high-loft nylon fiber melded with a scrim backing for extra durability. The disc delivers clean finishes on high-nickel alloys, featuring a Clean Bond resin that minimizes loading. A great choice for a range of surface shapes, applications and metals, this hard-working disc handles tough projects with ease.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison