description
- Perform burr-free cutting of 400 series stainless and hard- and soft-carbon steels with the Metal A AO Type 01/41 small-diameter <=3" cut-off wheel. Low in cost and crafted using a high-quality aluminum oxide abrasive, this wheel is ideal for inexperienced operators and small jobs. Pair this straight, ultra-thin and reinforced cutting wheel with a portable cut-off tool to cut effectively where you want to keep material loss to a minimum.
applications
- Cut-Off
features
- Quality aluminum oxide abrasive wheel at a low initial price
- Ultra-thin reinforced straight wheel designed only for portable cut-off tool and power drill cut-off applications where a fast, free cut and minimum material loss are desired
- Burr-free cutting of on 400 series stainless, hard carbon steels, soft carbon steels
- Good choice when low initial price is needed for small jobs or inexperienced operators
| Weight | 0.03 LB |
| EAN or UPC | 76607894519 |

