Skip to content Skip to navigation menu
Norton Abrasives07660749268

07660749268

FILE PORTABLE BELTS 5 IN PACK
Item #104963713
Norton Abrasives07660749268
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 medium grit cloth portable belts cut faster and last substantially longer when compared side-by-side with the next leading competing product. The ideal choice for medium grit stock-removal work, these belts feature a patented grain technology that lets them produce unsurpassed fine finishes. Featuring anti-static technology, these belts collect dust with high efficiency to maintain a cleaner work environment. Convenient packaging keeps them protected during transport and makes them easy to store.

applications

  • Aluminum /Metal Panel Bonding

features

  • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer, and cuts faster than the next leading competitor in side-by-side comparisons
  • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
  • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
  • Convenient packaging provides easy storage and protection to and from the job site
  • best choice for medium grit stock removal applications
Weight 0.0 LB
EAN or UPC 76607492685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison