description
- Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 medium grit cloth portable belts cut faster and last substantially longer when compared side-by-side with the next leading competing product. The ideal choice for medium grit stock-removal work, these belts feature a patented grain technology that lets them produce unsurpassed fine finishes. Featuring anti-static technology, these belts collect dust with high efficiency to maintain a cleaner work environment. Convenient packaging keeps them protected during transport and makes them easy to store.
applications
- Aluminum /Metal Panel Bonding
features
- Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer, and cuts faster than the next leading competitor in side-by-side comparisons
- Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
- Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
- Convenient packaging provides easy storage and protection to and from the job site
- best choice for medium grit stock removal applications
| Weight | 0.0 LB |
| EAN or UPC | 76607492630 |

