description
- Use this Metalite R215/R255 medium grit cloth portable belt for medium grit applications when initial price is the main purchasing consideration. A strong butt joint lets the belt run in either direction, while the premium aluminum oxide abrasive provides a fast initial cut rate ideal for stainless and carbon steel. The abrasive is backed by heavy X-weight cotton that provides durability and makes the belt a good choice for heat sensitive tasks.
applications
- Portable Grinding
- Rust Removal
features
- Premium aluminum oxide abrasive for fast initial cut rate
- Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
- Strong butt joint that allows the belt to be run in either direction
- Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
| Weight | 0.0 LB |
| EAN or UPC | 76607020666 |

