Skip to content Skip to navigation menu
Norton Abrasives07660701582

07660701582

9X11 NORTON WOOD SAND JOBPACK A51
Item #105236524
Norton Abrasives07660701582
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this WoodSand A511/A513/A515 medium grit paper sheet to remove light-to-moderate material and to give your soft woods a great finish. An abrasive made from natural garnet provides consistency and cutting ease with every pass. Use the paper by hand, or equip your sanding block to sand whitewood and other soft woods, as this lightweight paper is ideal for the softest materials. With sheets rated at A-weight and C-weight, this WoodSand paper series makes fast and easy work of cleaning and detailing as well as wood finishing.

applications

  • Clean and Detail
  • Finishing
  • Sanding

features

  • Natural garnet abrasive
  • sharp and consistent cutting action
  • Ideal lightweight paper sheets for sanding soft woods
  • For hand and machine sanding of whitewood
  • A good choice for moderate-to-light material removal
Weight 0.0 LB
EAN or UPC 76607015822
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison