Skip to content Skip to navigation menu
Norton Abrasives07660701226

07660701226

9X11 NORTON TUFBAK JOBPACK T280 2
Item #105247788
Norton Abrasives07660701226
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Rely on the SandWet T280 fine grit paper sheet to provide a fast cut rate and a smooth, consistent result. Ideal in wet, oil or dry sanding applications of varnish, enamel, primer, lacquer, and sealers, the cut sheet resists curling when exposed to humidity for enhanced longevity. This paper waterproof sheet offers an excellent option for sanding and finishing hard and soft woods in combination with a sanding block or for hand sanding applications. The Cami-graded aluminum oxide abrasive and rugged waterproof B-weight backing stand up to tough sanding applications without cracking or chipping.

applications

  • Finishing
  • Sanding
  • Surface Prep

features

  • Cami-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • Strong, waterproof B-weightВ backing is ideal for more aggressive applications
  • resists chipping and cracking
  • Environmentally stable, resists product curl in humidity
  • Good choice for wet, oil or dry sanding primer, sealer, varnish, lacquer, enamel and other top coats
Weight 0.0 LB
EAN or UPC 76607012265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison