description
- Tackle all of your dry sanding tasks with A213/A212 multi-grit paper sheets from Norton. With an open-coat aluminum oxide grain, this paper sheet delivers an aggressive cut to swiftly smooth and even out a variety of surfaces, including wood, metal, plastic and fiberglass. From removing paint and other heavy materials to performing fine surface prep, these sheets are ideal for all phases of the sanding process. Durable C-weight backing makes these sheets excellent for use with sanding boards and blocks or hand sanding, and are great choices with homeowners and commercial contractors alike.
applications
- Paint Removal
- Sanding
features
- Aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
- C-weight backing for hand sanding and light mechanical applications
- Use for general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
- Good choice for all phases of the sanding process from heavy material removal to fine surface prep
| Weight | 0.0 LB |
| EAN or UPC | 76607003652 |

