- 80 Grit
- 24 in Length
- 4 in Width
- Aluminum Oxide
features
- Premium aluminum oxide abrasive for fast initial cut rate.
- Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications.
- Strong butt joint that allows the belt to be run in either direction.
- Good choice for metalworking applications where initial price is the main concern.
- Medium (80-100) for moderate removal of surface imperfections, light paint, varnish or rust.
| Grit | 80 |
| Backing Material | Heavy Cotton |
| Backing Wt. | X Weight |
| Length | 24 in |
| Type | Portable |
| Material | Aluminum Oxide |
| Width | 4 in |
| Family Name | Aluminum Oxide Portable Coated Belt |
| Color | Brown |
| Weight | 1.19 LB |
| EAN or UPC | 780727279445 |

