- Metalite Benchstand Coated-Cotton Belts
- 120 Grit
- Aluminum Oxide
| Type | Belt |
| Abrasive Trade Name | R228 |
| Material | Aluminum Oxide |
| Body Material | X-wt Cotton |
| Type of Abrasive | Coated |
| Grit | 120 |
| Length | 60 in |
| Applicable Materials | Most Metals |
| Weight | 0.0 LB |
| EAN or UPC | 780727212756 |

