Skip to content Skip to navigation menu
Norton Abrasives77696090162

77696090162

Blaze Ceramic Alumina Coarse Grit Plastic TS (Type II) Flat Mini Flap Disc
Item #111752083
Norton Abrasives77696090162
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make cool, fast cuts while beveling, blending, deburring and removing stock on your metalwork projects with the Blaze R980P coarse grit TS (Type II) plastic flat mini flap disc. The Type 27 disc lasts up to 200 percent longer than other flap discs due to its latest-generation ceramic alumina abrasive grain. The polyester Y-weight flaps retain grain and resist fraying, while the durable high-strength plastic backing plates absorb vibrations and have the flexibility to be used in tight spaces. The disc works well on hard-to-grind materials such as 300 and 400 series stainless steel, cobalt, chrome, Inconel and titanium.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 quick-change mini flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
  • this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
  • The best choice for beveling, blending, deburring, and stock removal in tight spaces
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison