The new longest lasting High Strength Coarse line of products can be used on a variety of applications and materials. It is tough while still flexible to conform to uneven work surfaces. Try the High Strength Coarse grit today to reduce the cost of your abrasive applications.
applications
Blending
Body Panel Surface Repair
Deburring
Edge Breaking
Finishing
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Sanding
Smoothing
Stripping
Surface Prep
features
Our strongest non-woven buffing and polishing disc
Tough yet conformable high-strength discs resist tearing on burrs and sharp edges
Premium aluminum oxide grain engineered for more demanding applications
Improved resin system for extended product life
Backing Wt.
1
Dia.
6 in
RPM [Max]
4000 rpm
Grade
Coarse
Color
Brown
Diameter
6 in
Abrasive Type
Non-Woven
Width
1/2 in
Abrasive Material
Aluminum Oxide
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back