description
- Experience reliable performance on foundry cut-off applications at a cost-effective price with the U57A AO Type 01/41 reinforced foundry cut-off wheel. This aluminum oxide abrasive wheel for your chop saw or chop stroke machine is an excellent choice for quick applications and smaller jobs, with thermal stability and mechanical strength in its bond technology. Use this cut-off wheel on 300- and 400-series stainless steel, hard and soft carbon steels and tool steels, as well as on exotic aerospace alloys and soft metals such as aluminum, brass, copper and bronze.
applications
- Cut-Off
features
- Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
- Bond technology has improved thermal stability and mechanical strength
- Good choice for smaller jobs and quick applications where performance is not measured
- Excellent value on stainless steel and exotic aerospace alloys
| Weight | 0.0 LB |
| EAN or UPC | 690831259946 |

