Skip to content Skip to navigation menu
Norton Abrasives66623399060

66623399060

Gemini Zirconia Alumina Coarse Grit Arbor Thread Fiberglass Flat Flap Disc
Item #106335283
Norton Abrasives66623399060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Mount Gemini R766 coarse grit center mount fiberglass heavy-duty flat flap discs on your right angle grinder to bevel, blend and deburr with excellent and economical performance. Engineered with alternating zirconia alumina and aluminum oxide flaps, these discs outperform standard aluminum oxide discs and work great on super alloys, cast iron, metals, titanium, soft-carbon steels and 300 and 400 series stainless steels. The smooth-running, high-density, semi-open flaps extend disc life, reduce loading and mimic fine grit flap discs. Featuring fiberglass/resin backing plates in the most popular backing plate configuration, these strong, lightweight flap discs absorb vibration for increased operator comfort.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 flat flap disc with alternating zirconia alumina and aluminum oxide flaps provides higher performance than aluminum oxide while retaining an economical price
  • Smooth running, high density/jumbo semi-open flaps improve life, minimize loading on soft metals, and make these act like finer grits
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
EAN or UPC 666233990602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison