Complete your blending, deburring, and dust removal projects at a greater speed by using the Gemini R766 medium grit center mount fiberglass conical flap disc. The disc gives you a greater surface contact and works on edges and contours due to its angled polyester/cotton flaps. The durable fiberglass/resin backing plates are user-friendly due to their light weight and vibration absorption. The alternating zirconia alumina and aluminum oxide grain is a cost-effective option for your medium grit cleaning, detailing and finishing as it works better than aluminum oxide.
applications
Blending
Deburring
Rust Removal
features
Type 29 conical flap discs with alternating zirconia alumina and aluminum oxide flaps provide higher performance than aluminum oxide while retaining an economical price
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for medium girt cleaning, detailing, and finishing
Weight
0.0 LB
EAN or UPC
666233990206
We're here for you
with Service Centers across the country - We have your back