- 40 Grit
- Flap, Flat Type
- Aluminum Oxide
- 6 in Diameter
- 7/8 in Center Hole
features
- Blend of zirconia alumina and aluminum oxide provides higher performance than aluminum oxide while retaining an economical price.
- Type 27 have a flatter angle and are best used on flat surfaces for blending and smooth finishing.
- Plastic backing plates add some conformability and are trimmable.
- Coarse 40 grit for stock removal, beveling and edge chamfering.
- Poly/cotton backing combination for good cut rate and finishing.
| Grit | 40 |
| Backing Wt. | Y Weight |
| Type | Flat |
| RPM [Max] | 10200 rpm |
| Dia. | 6 in |
| Backing Material | Polyester |
| Material | Aluminum Oxide |
| Color | Green |
| Coat Type | Closed Coat |
| Center Hole | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 666233990121 |

