Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish.
applications
Blending
Body Panel Surface Repair
Edge Breaking
Finishing
Polishing
Surface Prep
features
A fine grit non woven disc for final surface blending on a variety of metals and surface shapes
Patented hole design allows interrupted cut, reducing heat up to 30% over standard surface preparation discs
Scooped holes create air flow to pull loose abrasive and swarf away from work surface grinding zone – resulting in extended disc life
Proprietary coating method
thick layer of grain throughout the product extends life
Backing Wt.
1
RPM [Max]
13000 rpm
Abrasive Material
Aluminum Oxide
Backing Material
Nylon
Grade
Fine
Abrasive Type
Non-Woven
Dia.
4 1/2 in
Color
Green
Diameter
4 1/2 in
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back