Skip to content Skip to navigation menu
Norton Abrasives66623374824

66623374824

Bear-Tex Rapid Prep Aluminum Oxide Very Fine Grit Non-Woven Locking See-Thru Disc
Item #111751886
  • 5 in Diameter
  • Blue Color
  • Very Fine Grade
  • 13000 Maximum rpm
Norton Abrasives66623374824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Blue Color
  • Very Fine Grade
  • 13000 Maximum rpm

description

  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish.

applications

  • Blending
  • Body Panel Surface Repair
  • Edge Breaking
  • Finishing
  • Polishing
  • Surface Prep

features

  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Patented hole design allows interrupted cut, reducing heat up to 30% over standard surface preparation discs
  • Scooped holes create air flow to pull loose abrasive and swarf away from work surface grinding zone – resulting in extended disc life
  • Proprietary coating method
  • thick layer of grain throughout the product extends life
Backing Wt. 1
Grade Very Fine
RPM [Max] 13000 rpm
Diameter 5 in
Color Blue
Dia. 5 in
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Backing Material Nylon
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison