Skip to content Skip to navigation menu
Norton Abrasives66623374818

66623374818

Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Locking See-Thru Disc
Item #111751880
  • 5 in Diameter
  • Brown Color
  • Coarse Grade
  • 13000 Maximum rpm
Norton Abrasives66623374818
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Brown Color
  • Coarse Grade
  • 13000 Maximum rpm

description

  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish.

applications

  • Blending
  • Body Panel Surface Repair
  • Edge Breaking
  • Finishing
  • Parting Line Removal
  • Rust Removal
  • Surface Prep

features

  • A coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Proprietary coating method
  • thick layer of grain throughout the product extends life
Dia. 5 in
Color Brown
Backing Material Nylon
Backing Wt. 1
Grade Coarse
Abrasive Type Non-Woven
Diameter 5 in
Abrasive Material Aluminum Oxide
RPM [Max] 13000 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison