Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish. Norton AVOS discs allow operator to see surface being ground.
applications
Blending
Body Panel Surface Repair
Edge Breaking
Finishing
Parting Line Removal
Polishing
Surface Prep
features
A medium grit, non-woven disc for moderate surface blending on a variety of metals and surface shapes
Patented hole design allows interrupted cut, reducing heat up to 30% over standard surface preparation discs
Scooped holes create air flow to pull loose abrasive and swarf away from work surface grinding zone – resulting in extended disc life
More resistant to edge wear
up to 4X life versus competitive products
Backing Material
Nylon
Backing Wt.
1
Abrasive Material
Aluminum Oxide
Grade
Medium
RPM [Max]
13000 rpm
Dia.
4 1/2 in
Abrasive Type
Non-Woven
Diameter
4 1/2 in
Color
Maroon
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back