Skip to content Skip to navigation menu
Norton Abrasives66623373687

66623373687

Bear-Tex Vortex Rapid Prep Aluminum Oxide Very Fine Grit Non-Woven Locking Disc
Item #111751841
  • 7 in Diameter
  • Blue Color
  • Very Fine Grade
  • 8600 Maximum rpm
Norton Abrasives66623373687
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • Blue Color
  • Very Fine Grade
  • 8600 Maximum rpm

description

  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish.

applications

  • Blending
  • Body Panel Surface Repair
  • Edge Breaking
  • Finishing
  • Polishing
  • Surface Prep

features

  • A fine grit non-woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action, combining the cutting power of a coarser grit with the finish of finer grits
  • More resistant to edge wear
  • up to 4X life versus competitive products
Abrasive Material Aluminum Oxide
Dia. 7 in
Backing Material Nylon
RPM [Max] 8600 rpm
Grade Very Fine
Diameter 7 in
Color Blue
Backing Wt. 1
Abrasive Type Non-Woven
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison