Deliver a flawless finish without smearing when you use this Bear-Tex Rapid Prep A/O fine grit TS (Type II) non-woven quick-change disc equipped with Clean Bond resin technology. The high-loft nylon fiber is bonded to a Y-weight scrim backing, allowing for a thicker layer of resin and grain that provide strength, longevity and rigidity. Appropriate for use on soft metals and stainless steel, this disc offers an aluminum oxide abrasive grain coating that offers 50 percent better performance and a 20 percent better cut rate than competitors' discs.
applications
Finishing
Blending
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
EAN or UPC
666233400620
We're here for you
with Service Centers across the country - We have your back