Put this Bear-Tex Vortex Rapid Prep A/O medium grit TR (Type III) non-woven quick-change disc to work on stainless, soft metals, including carbon steels, titanium, and aluminum, and enjoy the smear-free finish of Clean Bond resin technology, even if you're using this disc on an alloy high in nickel. With a strong nylon scrim supporting premium high-loft nylon fiber, this disc offers stiff, thick resin and aluminum oxide grain that provide the cutting power of a coarser grit while giving your projects a fine-grit finish.
applications
Finishing
Blending
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing of stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
EAN or UPC
666233354220
We're here for you
with Service Centers across the country - We have your back