Made to blend, clean and detail super alloys, tool steels, iron, soft metals, titanium, fiberglass and composites, the aluminum oxide of this Merit Surface Prep AO coarse grit non-woven standard back-up pad disc offers up to 50-percent better performance and 20-percent higher cut rate than competitors' offerings. With a thick layer of resin bond and grain on tough nylon scrim and high-loft nylon fiber, this disc stays stiff and solid even under constant use. The Clean Bond resin technology delivers a consistently smear-free finish while reducing loading on soft metals, such as aluminum.
applications
Blending
Body Panel Surface Repair
Contaminant-Free Refinishing
Deburring
Edge Breaking
Finishing
Paint Removal
Parting Line Removal
Portable Grinding
Rust Removal
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
High-loft nylon fiber bonded to a strong nylon scrim backing by a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for preliminary blending, cleaning, detailing, and finishing stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Dia.
4 1/2 in
Color
Brown
Abrasive Type
Non-Woven
Grade
Coarse
Backing Material
Nylon
Backing Wt.
1
RPM [Max]
11000 rpm
Diameter
4 1/2 in
Abrasive Material
Aluminum Oxide
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back