Skip to content Skip to navigation menu
Norton Abrasives66623313925

66623313925

Bear-Tex Blaze Rapid Blend Ceramic Alumina Extra Coarse Grit Non-Woven Quick-Change Unified Wheel
Item #110806917
Norton Abrasives66623313925
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Eliminate rough spots and ridges in the finish of stainless steel and soft metal surfaces by using the Bear-Tex Blaze Rapid Blend C/A coarse grit TS (Type II) non-woven quick-change unified wheel. This wheel features a fast-cutting Norton Blaze SG ceramic alumina grain that lasts up to eight times longer than competitive discs, saving you money and labor. The resin chemistry protects sharp surface edges from shredding, resulting in a smooth, clean look. This coarse-grit disc features abrasive on three sides for added longevity and flexible use.

applications

  • Deburring

features

  • Norton Blaze SG ceramic alumina grain provides quickest cut rate and up to 8X longer life than competitive aluminum oxide discs
  • Special resin chemistry resists shedding when used on sharp edges
  • ideal for deburring
  • Abrasive is distributed throughout the entire disc (top, bottom and side) so all three faces can be used versus competitive discs with one bottom layer of abrasive
  • Coarse grit excels at deburring stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison